Buy more than* S$200* and get FREE SHIPPING

  • Digital Thermometer, Drip Proof Type

Digital Thermometer, Drip Proof Type CT-280WR

Item.#
05770511
Mfr.#
CT-280WR
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-5509-01
Functions
Hi / Lo alarm setting function Data hold function
Resolution (deg C)
0.1
Sensor
Thermistor: 3.5phi x 106mm
Power
(1.5V) 2 pcs AAA batteries
TRUSCO Part Number
221-8526
Operating Temperature and Humidity Range
(Non-condensing) 0 - +50 deg C 80% RH
Outer Dimensions (Width W x Height H x Depth D) (mm)
73x124x19
Pricision (deg C)
+/-1
Measurment Range (deg C)
-50 to +250
Weight (g)
130
TGK Product Number
219-70-26-23