Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • PVC Gloves

PVC Gloves V-6010

5.00 (1)
Item.#
05771613
Mfr.#
V-6010
Package Qty.
1Pack(20Pair)
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-05-11
Now we ship to...
...see all
Item Feature
Overall Length (cm)
28
Middle Finger Length (cm)
7.9+/-0.2
Material
PVC
Around Palms (cm)
20.7+/-0.6
Size
mL
TGK Product Number
248-87-09-39
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance work
5
From Japan
On 2016-11-01 21:39:24
I am satisfied with an appropriate thickness and strength. I think that working is easier if the fingertip is more rounded.
This review is about item#5771622.