Buy more than* S$200* and get FREE SHIPPING

  • PVC Gloves

PVC Gloves V-6010

5.00 (1)
Item.#
05771622
Mfr.#
V-6010
Package Qty.
1Pack(20Pair)
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Overall Length (cm)
28
Middle Finger Length (cm)
7.9+/-0.2
Material
Vinyl chloride
Around Palms (cm)
21.7+/-0.6
Size
L
TGK Product Number
248-87-09-40
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance work
5
From Japan
On 2016-11-01 21:39:24
I am satisfied with an appropriate thickness and strength. I think that working is easier if the fingertip is more rounded.
This review is about item#5771622.