Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Silicone Hose
  • Silicone Hose
  • Silicone Hose

Silicone Hose TSI-9

Item.#
05771796
Mfr.#
TSI-9
Package Qty.
1Roll(1m)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Cut product (1pc 1m).
Normal Opreration Pressure
0-1.0
Outer Diameter (phi mm)
16
Operating Temperature Range (deg C)
-30 To 150
TGK Product Number
280-17-17-01
Hose Length (m)
1
Minimum Bending Radius (mm)
100
Inner Diameter (phi mm)
9.5
Length (m)
1