Buy more than* S$200* and get FREE SHIPPING

  • Silicone Hose
  • Silicone Hose
  • Silicone Hose

Silicone Hose TSI-12

Item.#
05771805
Mfr.#
TSI-12
Package Qty.
1Roll(1m)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Cut product (1pc 1m).
Length (m)
1
Hose Length (m)
1
Minimum Bending Radius (mm)
130
Inner Diameter (phi mm)
12.7
Operating Temperature Range (deg C)
-30 To 150
TGK Product Number
280-17-17-02
Normal Opreration Pressure
0 to 0.5
Outer Diameter (phi mm)
19.5