Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Silicone Hose
  • Silicone Hose
  • Silicone Hose

Silicone Hose TSI-15

Item.#
05771814
Mfr.#
TSI-15
Package Qty.
1Roll(1m)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Cut product (1pc 1m).
Hose Length (m)
1
Minimum Bending Radius (mm)
150
Inner Diameter (phi mm)
15.9
Length (m)
1
TGK Product Number
280-17-17-03
Normal Opreration Pressure
0 to 0.5
Outer Diameter (phi mm)
24
Operating Temperature Range (deg C)
-30 To 150