Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Silicone Hose
  • Silicone Hose
  • Silicone Hose

Silicone Hose TSI-19

Item.#
05771823
Mfr.#
TSI-19
Package Qty.
1Roll(1m)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Cut product (1pc 1m).
Hose Length (m)
1
Minimum Bending Radius (mm)
180
Inner Diameter (phi mm)
19
Length (m)
1
TGK Product Number
280-17-17-04
Normal Opreration Pressure
0 to 0.5
Outer Diameter (phi mm)
28
Operating Temperature Range (deg C)
-30 To 150