Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nitrile Powder Free Gloves

Nitrile Powder Free Gloves 280-87-09-01

4.50 (2)
Item.#
05771857
Mfr.#
280-87-09-01
Package Qty.
1Box(100Sheet)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (cm)
24.5
Around Palms (cm)
16
Size
S
Color
Blue
Middle Finger Length (cm)
7.8
TGK Product Number
280-87-09-01
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning and cleaning of manufacturing department
4
From Japan
On 2015-11-02 08:59:55
Because it is disposable use, I thought that the price is cheap, but since it is easiest to use, I will continue to use it.
This review is about item#05771866.
Because we do it frequently such as disinfection
5
From Japan
On 2011-10-05 12:48:20
Desk and utensils I abuse the hands such as the table, so I bought it for protection S size is very good and for men is glad The glove is nice This is a quick repeat
This review is about item#05771857.