Buy more than* S$200* and get FREE SHIPPING

  • Tweezers

Tweezers K-27 35A

Item.#
05772837
Mfr.#
K-27 35A
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Type
35A
Material
SUS304
Overall Length (mm)
120
TGK Product Number
304-25-25-40