Buy more than* S$200* and get FREE SHIPPING

  • Belt Heater SBH

Belt Heater SBH SBH-15

4.33 (3)
Item.#
05773004
Mfr.#
SBH-15
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
1
Specification
Power connections is disconnected lead
Insulation Resistance (Mohm)
Water at room temperature more than 100.
Maximum Temperature (degreeC)
Heated material /-60 to + 180
Voltage (V)
100
TGK Product Number
307-60-71-01
Cold Resistance
No cracks, if left at -60
Tensile Strength (kg)
Terminal area/3
Withstand Voltage
1500V 1 MINUTE WITHSTAND
Electric Heat Capacity (W)
50
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Prevent freezing of drain pipes of freezers
5
From Japan
On 2016-12-27 15:41:36
I entered smoothly into the drain pipe VP25 of the freezer.
This review is about item#5773031.
Used for keeping the temperature after stopping the compressor
3
From Japan
On 2015-02-02 16:06:55
It is handy if thermostat is sold together with simple thermostat when it is used by itself For temperature controllers and thermostats can not be found together so we searched on the net and purchased individually
This review is about item#05773056.
It was used for freezing the drain tube of the defrost of the prefabricated freezer.
5
From Japan
On 2014-04-23 10:53:26
Because the water of the drainage of the defrost of the prefabricated freezer is frozen, the drainage, that is, the saucer of the refrigerator is damaged. By passing the belt heater through the drain pipe, drainage can be processed without freezing the drain pipe. I ordered it and it was sent to me the next day so I was very much saved. Thank you very much.
This review is about item#05773013.