Buy more than* S$200* and get FREE SHIPPING

  • Belt Heater SBH

Belt Heater SBH SBH-225

4.33 (3)
Item.#
05773056
Mfr.#
SBH-225
Package Qty.
1PC
Ship pack of
1
103.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cold Resistance
-No cracks at 60
Tensile Strength (kg)
Terminal area/3
Withstand Voltage
1500 V 1 MINUTE WITHSTAND
Electric Heat Capacity (W)
250/62.5
TGK Product Number
307-60-71-06
Insulation Resistance (Mohm)
Water at room temperature More than 100
Maximum Temperature (degreeC)
Heated material /-60 to + 180
Voltage (V)
200/100
Length (m)
2.5
Specification
Power connections is disconnected lead
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Anti-freeze in the freezer of the drain pipe
5
From Japan
On 2016-12-27 15:41:36
It has entered smoothly into the freezer of the drain pipe VP25.
This review is about item#5773031.
Used to keep warm after the stop of the compressor
3
From Japan
On 2015-02-02 16:06:55
It is useful if it is sold together is difficult simple thermostat temperature control is the use of a single unit Temperature controller, thermostat was personal purchase looking on the net because you do not find together
This review is about item#05773056.
It was used to freeze the drainage pipe of the defrosting of prefabricated freezer.
5
From Japan
On 2014-04-23 10:53:26
Saucer corruption of the refrigerator drainage clogging for the drainage of water of the defrosting of prefab freezer to freeze. By passing the belt heater in the drainage pipe, drainage pipe is now to be able to waste water treatment without freezing. It was very helpful because sent the next day to order. Thank you very much.
This review is about item#05773013.