Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cylinder,custom A

Measuring Cylinder,custom A 026500-5

Item.#
05773765
Mfr.#
026500-5
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
JIS Standard
JIS R 3505 Class A
Scale
Yes
1 Scale (mL)
0.1
Material
Borosilicate glass
AS ONE Part Number
1-1959-01
Cylinder Diameter x Height (phi mm x mm)
12x125
Tolerance(mL)
+/-0.1
Capacity (mL)
5
TGK Product Number
371-11-18-13
JIS Class
JR-1