Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cylinder,custom A

Measuring Cylinder,custom A 026500-10

Item.#
05773774
Mfr.#
026500-10
Package Qty.
1PC
Ship pack of
1
11.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cylinder Diameter x Height (phi mm x mm)
13.1x180
Tolerance(mL)
+/-0.2
Capacity (mL)
10
TGK Product Number
371-11-18-14
JIS Class
JR-1
Scale
Available
1 Scale (mL)
0.1
Material
Borosilicate glass
AS ONE Part Number
1-1959-02
JIS Standard
JIS R 3505 Class A