Buy more than* S$200* and get FREE SHIPPING

  • tweezers

tweezers 115mm

Item.#
05777843
Mfr.#
115mm
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
General goods
Material
SUS430
Overall Length (mm)
115
TGK Product Number
419-25-25-01