Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Tweezers

Tweezers 300mm

5.00 (1)
Item.#
05777904
Mfr.#
300mm
Package Qty.
1PC
Ship pack of
1
18.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS430
Type
General goods
TGK Product Number
419-25-25-07
Overall Length (mm)
300
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For technology
5
From Japan
On 2015-08-25 15:51:11
We used to pinch the research material.
This review is about item#05777852.