Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tweezers

Tweezers 360mm

5.00 (1)
Item.#
05777913
Mfr.#
360mm
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
82.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Overall Length (mm)
360
TGK Product Number
419-25-25-08
Material
SUS430
Type
General goods
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For technical use
5
From Japan
On 2015-08-25 15:51:11
I am using it to pick up research materials.
This review is about item#05777852.