Buy more than* S$200* and get FREE SHIPPING

  • Tweezers

Tweezers 450mm

5.00 (1)
Item.#
05777922
Mfr.#
450mm
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material
SUS430
Type
General goods
TGK Product Number
419-25-25-09
Overall Length (mm)
450
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For technical use
5
From Japan
On 2015-08-25 15:51:11
I am using it to pick up research materials.
This review is about item#05777852.