Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tweezers
  • Tweezers
  • Tweezers

Tweezers Dental 165mm

5.00 (1)
Item.#
05777931
Mfr.#
Dental 165mm
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Name of Article
Dental
Overall Length (mm)
165
TGK Product Number
419-25-25-25
Type
Bend dental type
Material
SUS 420J2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For technical use
5
From Japan
On 2015-08-25 15:51:11
I am using it to pick up research materials.
This review is about item#05777852.