Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Buret Burette Clamp

Buret Burette Clamp 437-51-54-02

5.00 (1)
Item.#
05778062
Mfr.#
437-51-54-02
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Is is step sizes
(Maximum) 53mm
Abstract
Horseshoe
TGK Product Number
437-51-54-02
Dimensions (Length L x Width W x Height H) (mm)
205 x 72 x 90
Material
SUS304
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pedestal for measuring chemical points
5
From Japan
On 2014-08-30 09:44:46
The impression of the product was sold separately because the item purchased was cheaply sold. Since the product used was broken and the purchase item was purchased several years ago and the supplier was searching with unknown, I always used MONOTROU , I found it as soon as it searched Sending was also quick and was very much appreciated Thank you
This review is about item#05778062.