Buy more than* S$200* and get FREE SHIPPING

  • Tyvek®Jacket
  • Tyvek®Jacket
  • Tyvek®Jacket
  • Tyvek®Jacket
  • Tyvek®Jacket
  • Tyvek®Jacket

Tyvek®Jacket 2010B

3.67 (3)
Item.#
05778507
Mfr.#
2010B
Package Qty.
1Sheet
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible JIS Standard
JIS T 8115: PART OF THE CHEMICAL PROTECTIVE CLOTHING FOR PROTECTION AGAINST TYPE PB (6) MIST
TGK Product Number
532-87-04-16
Chest Measurement (cm)
96 - 124
Size
3L
Compatible Height (cm)
170 - 188
Standard Specification
Drawstring hood, elastic cuffs, elastic hem side, right front pocket
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used for filling seasoning
4
From Japan
On 2018-01-04 21:51:15
It is stronger than I thought, I tried washing when it got dirty, but it is also possible to reuse. I think I will try out how many times I can do.
This review is about item#5778473.
Inspection service of conveyor chain in cement factory and steel factory
3
From Japan
On 2016-07-11 16:10:42
Since it is separate from the top and bottom, it is easy to install and remove. In the summer it is desirable to have good breathability. It is preferable that the pocket is large at two places on the left and right.
This review is about item#05778473.
Experiment
4
From Japan
On 2015-03-23 13:39:53
Please give me color variation
This review is about item#05778491.