Buy more than* S$200* and get FREE SHIPPING

  • Tyvek®Jacket
  • Tyvek®Jacket
  • Tyvek®Jacket
  • Tyvek®Jacket
  • Tyvek®Jacket
  • Tyvek®Jacket

Tyvek®Jacket 2110A

4.50 (2)
Item.#
05778525
Mfr.#
2110A
Package Qty.
1Sheet
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Compatible JIS Standard
JIS T 8115: PART OF THE CHEMICAL PROTECTIVE CLOTHING FOR PROTECTION AGAINST TYPE PB (6) MIST
Chest Measurement (cm)
84 - 104
TGK Product Number
532-87-04-32
Compatible Height (cm)
158 - 170
Size
L
Standard Specification
Without hood, elastic cuffs, elastic hem side, right front pocket, stand collar
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When painting
4
From Japan
On 2016-01-14 14:50:05
It is easy to use because it is being lifted and lowered.
This review is about item#05778534.
As a windbreaker when riding a bicycle
5
From Japan
On 2013-06-07 22:23:06
It has been extended since it has been using for over 30 years. Is not it almost 30 years hard to progress, is it high degree of completion, or is it a great manneri? It can be used for a reasonable period at a price of less than a fifth to a third of the exclusive use, can be laundered, can be washed, repaired with a design cut gum tape if it can be cracked ... use down. If you are going to raise your weak points strongly, you may be torn from the sewn part when you repeat the washing. But Cospa will be more than enough.
This review is about item#05778534.