Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tyvek Pants
  • Tyvek Pants
  • Tyvek Pants
  • Tyvek Pants
  • Tyvek Pants

Tyvek Pants 3580

4.00 (3)
Item.#
05778561
Mfr.#
3580
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible JIS Standard
JIS T 8115: TYPE? (6) PB MIST PROTECTIVE PART OF CHEMICAL PROTECTIVE CLOTHING
Waist (cm)
80 - 96
Size
L
Standard Specification
With rubber waist band, and folded and sewn hem.
Inseam (cm)
71 - 75
TGK Product Number
532-87-04-36
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When painting
4
From Japan
On 2016-01-14 14:52:05
It is easy to use because it is being lifted and lowered.
This review is about item#05778577.
Pest control work
4
From Japan
On 2014-08-18 13:09:03
Materials and price are satisfied, but there is a request only for one point. It will be perfect if you put rubber in the hem.
This review is about item#05778561.
Working in the factory
4
From Japan
On 2013-07-25 10:00:03
I want you to lower the price. I'm M size but I will wear it on the work trousers, I want you to make a few cm waist larger
This review is about item#05778552.