Buy more than* S$200* and get FREE SHIPPING

  • Heat and Cut Resistance Inner Gloves EGG-30

Heat and Cut Resistance Inner Gloves EGG-30 617-23-74-01

4.50 (2)
Item.#
05779462
Mfr.#
617-23-74-01
Package Qty.
1Pair
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
200
Size
One Size Fits All
Around Palms (cm)
23
Model Number
EGG-30
Specification
Thick
Middle Finger Length (cm)
8
Material
Technora (13 gauge) 100%
Overall Length (cm)
24
TGK Product Number
617-23-74-01
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Food work
4
From Japan
On 2016-01-16 07:22:16
I was wearing it at the time of purchase, it was hard to wear, but with burns, I could not swell
This review is about item#05779471.
work
5
From Japan
On 2013-10-04 10:36:15
Since it has many opportunities to touch sharp objects, I bought it for use as an inner part of synthetic leather gloves. Even for standalone use, fitting feeling is good, it feels nice because it does not clink. I tried overlapping with synthetic leather gloves, but it was easy to grasp and was good.
This review is about item#05779462.