Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Heat and Cut Resistance Inner Gloves EGG-30

Heat and Cut Resistance Inner Gloves EGG-30 617-23-74-02

4.33 (3)
Item.#
05779471
Mfr.#
617-23-74-02
Package Qty.
1Pair
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
200
Size
One Size Fits All
Around Palms (cm)
22.5
Model Number
EGG-31
Specification
Thin
Middle Finger Length (cm)
8
Material
Technora (13 gauge) 100%
Overall Length (cm)
23
TGK Product Number
617-23-74-02
Cut Resistance
EU cut level 3
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Ceiling of automobile
4
From Japan
On 2018-02-01 19:11:32
Because the fabric is thin, it is used as an inner glove. The point which was okay is that it is difficult to stick tape when it is thick gloves, but this does not bother me much. Also, we used paste at around 200 ℃, but worry about burns ceased. The concern is that the suture was a little frayed, so worrying about durability. If you want to last long, you want to repeat, but you can not judge at this point if you do not use it a bit more.
This review is about item#5779471.
Food work
4
From Japan
On 2016-01-16 07:22:16
I was wearing it at the time of purchase, it was hard to wear, but with burns, I could not swell
This review is about item#05779471.
work
5
From Japan
On 2013-10-04 10:36:15
Since it has many opportunities to touch sharp objects, I bought it for use as an inner part of synthetic leather gloves. Even for standalone use, fitting feeling is good, it feels nice because it does not clink. I tried overlapping with synthetic leather gloves, but it was easy to grasp and was good.
This review is about item#05779462.