Buy more than* S$200* and get FREE SHIPPING

  • Fine Sacrament Gloves

Fine Sacrament Gloves 701-87-09-01

Item.#
05781693
Mfr.#
701-87-09-01
Package Qty.
1Box(100Sheet)
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Middle Finger Length (cm)
9.0
Thickness (mm)
0.034
Palm Width (cm)
13.0
Size
M
Overall Length (cm)
28.5
Material
PE
Type
No emboss
TGK Product Number
701-87-09-01