Buy more than* S$200* and get FREE SHIPPING

  • Fine Sacrament Gloves

Fine Sacrament Gloves 701-87-09-02

Item.#
05781702
Mfr.#
701-87-09-02
Package Qty.
1Box(100Sheet)
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Middle Finger Length (cm)
9.0
Thickness (mm)
0.034
Palm Width (cm)
14.0
Size
L
Overall Length (cm)
28.5
Material
PE
Type
Outside embossing
TGK Product Number
701-87-09-02