Buy more than* S$200* and get FREE SHIPPING

  • Gloves, Embossed
  • Gloves, Embossed
  • Gloves, Embossed
  • Gloves, Embossed

Gloves, Embossed 701-87-09-03

Item.#
05781711
Mfr.#
701-87-09-03
Package Qty.
1Box(100Sheet)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (microm)
34
Material
PE
TGK Product Number
701-87-09-03
Middle Finger Length (cm)
8.5
Type
Outside emboss
Size
DX-M
Around Palms (cm)
27
Overall Length (cm)
28.5