Buy more than* S$200* and get FREE SHIPPING

  • Gloves, Embossed
  • Gloves, Embossed
  • Gloves, Embossed

Gloves, Embossed 701-87-09-04

Item.#
05781727
Mfr.#
701-87-09-04
Package Qty.
1Box(100Sheet)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (microm)
34
Material
PE
Size
DX-L
Around Palms (cm)
29
Type
Outside emboss
Overall Length (cm)
29
TGK Product Number
701-87-09-04
Middle Finger Length (cm)
9