Buy more than* S$200* and get FREE SHIPPING

  • Disposable Gloves
  • Disposable Gloves
  • Disposable Gloves

Disposable Gloves 701-87-09-05

4.00 (1)
Item.#
05781736
Mfr.#
701-87-09-05
Package Qty.
1Box(100Sheet)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (cm)
29
Type
Standard
Material
Polyethylene
Middle Finger Length (cm)
9
TGK Product Number
701-87-09-05
Thickness (microm)
36
Color
Semitransparent
Around Palms (cm)
26
Size
M
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Distribution of snacks at the hot summer festival
4
From Japan
On 2017-08-01 15:19:24
It is easy to take out and there is no problem with hygiene. If only a little cheaper, I made the star minus 1 for only reason.