Buy more than* S$200* and get FREE SHIPPING

  • Reinforced Rigid Sample Tube R

Reinforced Rigid Sample Tube R R-13S

5.00 (2)
Item.#
05783005
Mfr.#
R-13S
Package Qty.
1Box(100PC)
Ship pack of
1
71.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Material
Strengthening hard glass
Body Size (phi mm)
13
Outer Diameter (phi mm)
13
Inner Diameter (phi mm)
11
TGK Product Number
717-03-03-25
Caliber Shape
Direct mouth
Thickness (mm)
1
Height (mm)
75
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Although it is not the original usage, put water in and decorate flowers
5
From Japan
On 2018-05-02 14:46:25
There is no problem with this product. Just to increase the variation of the length is not it. A little short and a long one.
This review is about item#2975594.
One flower for flowers
5
From Japan
On 2017-03-05 22:55:22
It is stronger than expected and hard to crack. Since it arrives with firm packaging, it is safe.
This review is about item#2975542.