Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • P-Test Tube New Lip
  • P-Test Tube New Lip
  • P-Test Tube New Lip

P-Test Tube New Lip P-30

4.80 (5)
Item.#
05783093
Mfr.#
P-30
Package Qty.
1Box(25PC)
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Type
NL (New lip)
Thickness (mm)
1.5
Length (mm)
200
Outer Diameter (phi mm)
30
Inner Diameter (phi mm)
27
TGK Product Number
717-03-05-40
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For experiment
5
From Japan
On 2017-02-14 06:51:25
Regarding price, it is cheap and it tolerates experiments enough. I also want another size.
This review is about item#05783057.
For single burner
4
From Japan
On 2016-05-05 18:38:09
Cheap and very quickly arrived! I am very happy. However, the printing of the logo is no-cue! I certainly want you to lose it! I was wondering if it could be eliminated with thinners etc. but it was useless. Please do improve by all means.
As a member for single-rowed insertion
5
From Japan
On 2015-06-16 16:07:13
There is no fluctuation, it is an outstanding sense of stability. In other words, it will be appreciated if it becomes cheaper.
This review is about item#05783014.
I use it as a single burner.
5
From Japan
On 2015-04-20 19:35:20
It was a product without complaint. It is saved when purchase lot is 50 books / box. Next we are considering purchasing things with a length of about 150 mm.
This review is about item#34846612.
Used for stubborn items of stained glass experience
5
From Japan
On 2013-02-10 19:30:20
It is very easy to use for cheap price, and it is also an attractive point to be delivered immediately after placing an order. If you can improve it, I'm very pleased that you can lose the printout and I am very grateful. Thank you for your consideration once.
This review is about item#06664682.