Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • P-Test Tube Straight Mouth
  • P-Test Tube Straight Mouth
  • P-Test Tube Straight Mouth
  • P-Test Tube Straight Mouth

P-Test Tube Straight Mouth P-10S

4.27 (11)
Item.#
05783102
Mfr.#
P-10S
Package Qty.
1Box(100PC)
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Type
Direct mouth
TGK Product Number
717-03-05-55
Thickness (mm)
1
Length (mm)
75
Outer Diameter (phi mm)
10
Inner Diameter (phi mm)
8
Customer Reviews
5 star 6
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
interior
5
From Japan
On 2018-05-22 16:02:41
It was easy to purchase with polite product description. Moreover, it was very good with prompt response.
This review is about item#6664716.
Used as a vase
4
From Japan
On 2018-05-05 22:08:16
When opening it, three were broken. It might have been prevented if you wrote "Package notice" and packing. I would like to be aware of that point.
This review is about item#5783172.
Decorating with marbles
1
From Japan
On 2017-09-23 22:57:05
The glass was brittle, and four broke. It is a very dangerous thing to have children have.
This review is about item#6664691.
One cycle of fresh flowers
4
From Japan
On 2017-05-21 17:23:04
I wanted 105 mm, but 100 units are too much to purchase and cut it to 105 mm and use it. I think that it can be used for a hobby if it can purchase about 20 units in all sizes.
This review is about item#6664691.
One burned vase
4
From Japan
On 2017-03-07 13:31:02
I bought it for single burning. The product is satisfied. However, because there was something that was broken, I made four evaluations. I think that it probably was damaged at the time of delivery. Also, as I needed it in a hurry, I did not apply for replacement.
This review is about item#5783102.
This product is used as a single burner.
5
From Japan
On 2016-04-22 18:14:47
The quality of the product is very good, thank you.
This review is about item#34846673.
Experiment
5
From Japan
On 2016-02-23 16:04:05
It is a good item
This review is about item#05783127.
Used as a sheath tube for underwater lighting
4
From Japan
On 2015-09-10 11:29:30
I like the size just to insert a 4W fluorescent light, I like it.
This review is about item#34846707.
I use it for one burner.
5
From Japan
On 2014-06-26 01:53:15
I use it for putting one piece of woodwork. It is just right size for inserting a flower in the field.
This review is about item#06664612.
As a simulated material
5
From Japan
On 2013-10-14 17:21:59
Although there was prejudice that dimensional accuracy of the pipe would be bad, recently reconfirmed that the size of the glass product is high precision.
This review is about item#06664594.