Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Gloves

Long Gloves 850-87-09-02

5.00 (1)
Item.#
05785157
Mfr.#
850-87-09-02
Package Qty.
1Box(30Sheet)
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (cm)
60
Type
Outside embossed type
Size
One Size Fits All
TGK Product Number
850-87-09-02
Thickness (microm)
40
Model Number
TP-13
Material
Polyethylene
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used when working inside the clean bench in life science research
5
From Japan
On 2015-10-29 14:51:56
I like the feeling, I like it.
This review is about item#05785157.