Buy more than* S$200* and get FREE SHIPPING

  • Weighing Bottle

Weighing Bottle 858-65-53-05

5.00 (3)
Item.#
05785202
Mfr.#
858-65-53-05
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Hard glass
TGK Product Number
858-65-53-05
Height (mm)
50
Capacity (mL)
20
Cylinder Diameter (phi mm) x Height H(mm)
30x50
Diameter (phi mm)
30
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Wash cleaning
5
From Japan
On 2017-06-19 16:01:48
The quality is solid and easy to use. Confidentiality is also kept relatively.
This review is about item#5785184.
At the time of watch repair, we put benzine and wash the parts.
5
From Japan
On 2015-10-25 18:53:08
Very easy to use. I like it.
This review is about item#05785272.
Watch cleaning operation
5
From Japan
On 2015-02-16 17:20:43
I put benzine and I wash the watch. Making is solid and easy to use. I am saved because the size is abundant.
This review is about item#05785297.