Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Weighing Bottle

Weighing Bottle 858-65-53-11

5.00 (2)
Item.#
05785263
Mfr.#
858-65-53-11
Package Qty.
1PC
Ship pack of
1
21.12 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Material
Hard glass
Height (mm)
60
Capacity (mL)
40
Cylinder Diameter (phi mm) x Height H(mm)
40x60
Diameter (phi mm)
40
TGK Product Number
858-65-53-11
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
At the time of the clock repair, and cleaning parts put benzine.
5
From Japan
On 2015-10-25 18:53:08
Very easy to use is good. I like.
This review is about item#05785272.
Cleaning operation of the clock
5
From Japan
On 2015-02-16 17:20:43
Put benzine, you have to wash the clock. Making is not solid, easy-to-use. Because even rich survives size.
This review is about item#05785297.