Buy more than* S$200* and get FREE SHIPPING

  • Cork Stopper

Cork Stopper No.3

by LMS
5.00 (7)
Item.#
05786207
Mfr.#
No.3
Package Qty.
1Bag(10PC)
Ship pack of
1
4.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Cork
Lower Diameter (phi mm)
15
Height (mm)
17.5
Upper Diameter (phi mm)
18
No.
3
TGK Product Number
920-17-23-06
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Lid of the bottle
5
From Japan
On 2017-01-18 15:17:21
Size was also good in perfect. It was saved in as I thought of the product. Also it plans to buy again.
This review is about item#5786286.
I'm using as a glass bottle of the lid, such as old medicine bottles.
5
From Japan
On 2016-11-05 23:42:34
The price of natural cork, not the assembly cork is a big satisfaction. Customers do not want to use there is anxiety in the safety of the adhesive as the of laminated wood think that there is the possibility to use the storage of foods. This item is really survives because it is a very reasonable price for natural innocent.
This review is about item#5786173.
Plug of the jar that liquor had been entered
5
From Japan
On 2016-06-02 15:05:07
Perfect. It was a good commodity.
This review is about item#05786286.
Substitute for cork bullet cork gun
5
From Japan
On 2014-01-20 20:03:14
Used to cork bullets substitute of cork gun. Is good price also cheaper quality than the genuine cork bullets. We were allowed to use the coupon.
This review is about item#05786164.
Shooting play
5
From Japan
On 2013-12-17 16:22:34
Shooting has been diverted to cork bullet gun. It is welcome and available because it does not sell easily. Genuine cork bullet better than the quality, the price is less than half.
This review is about item#05786164.
Cork bullet cork gun shooting
5
From Japan
On 2013-04-29 20:32:32
Diverted to cork gun for shooting. For cork gun (genuine?) Cheaper than cork bullet, quality is liked so much better. Iukotonashi if to 10 yen unit price.
This review is about item#05786155.
Use in a sealed tube
5
From Japan
On 2010-12-01 10:30:19
Convenience at an affordable price.