Buy more than* S$200* and get FREE SHIPPING

  • Cork Stopper

Cork Stopper No.8

by LMS
5.00 (7)
Item.#
05786252
Mfr.#
No.8
Package Qty.
1Bag(10PC)
Ship pack of
1
14.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Cork
Height (mm)
22
Upper Diameter (phi mm)
25.5
No.
8
TGK Product Number
920-17-23-11
Lower Diameter (phi mm)
22.5
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Lid of the bottle
5
From Japan
On 2017-01-18 15:17:21
Size was also good in perfect. It was saved in as I thought of the product. Also it plans to buy again.
This review is about item#5786286.
I'm using as a glass bottle of the lid, such as old medicine bottles.
5
From Japan
On 2016-11-05 23:42:34
The price of natural cork, not the assembly cork is a big satisfaction. Customers do not want to use there is anxiety in the safety of the adhesive as the of laminated wood think that there is the possibility to use the storage of foods. This item is really survives because it is a very reasonable price for natural innocent.
This review is about item#5786173.
Plug of the jar that liquor had been entered
5
From Japan
On 2016-06-02 15:05:07
Perfect. It was a good commodity.
This review is about item#05786286.
A substitute for a cork gun cork bullet
5
From Japan
On 2014-01-20 20:03:14
It is used as a substitute for a cork gun cork bullet. The quality is better than the genuine cork bullet and the price is cheap. I used a coupon.
This review is about item#05786164.
Shooting game
5
From Japan
On 2013-12-17 16:22:34
I am diverting it to a cork bullet of a shooting gun. I am thankful that it is available because it is not readily available. The quality is better than the genuine cork bullet, and the price is less than half.
This review is about item#05786164.
Shooting cork gun cork bullet
5
From Japan
On 2013-04-29 20:32:32
Diversion for cork gun for shooting. It is cheaper than a cork gun (genuine?) Cork bullet, and I like it because the quality is remarkably good. If it costs 10 yen, it's hard to say.
This review is about item#05786155.
Used to seal the pipe
5
From Japan
On 2010-12-01 10:30:19
Affordable and convenient.