Buy more than* S$200* and get FREE SHIPPING

  • Spare Belt
  • Spare Belt
  • Spare Belt

Spare Belt NT45BT-15B

4.55 (11)
Item.#
05788772
Mfr.#
NT45BT-15B
Package Qty.
1Pack(15mx2PC)
Ship pack of
1
14.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Width (mm)
4.5
Belt Length (m)
15
Material
66 nylon resin
Color
Black
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
It is used for packing at the time of disposal of magazines.
4
From Japan
On 2017-05-22 10:02:39
Use it handy. I do not feel a problem in particular. Is pleased.
This review is about item#5788772.
Newspaper, organize such as magazine
5
From Japan
On 2015-09-14 17:53:52
Very easy to use, and you can firmly packing.
This review is about item#05297266.
packing
4
From Japan
On 2015-06-12 10:59:37
I'm happy and more become reasonable.
This review is about item#05297266.
Temporarily bundling the unity-bulky wiring
5
From Japan
On 2015-03-31 06:58:49
Weather resistance and heat resistance is be nice if Maze! !
This review is about item#05788772.
Machine repair etc
5
From Japan
On 2014-02-25 18:41:53
Although I am satisfied with the price, I think that it is easy to use if there is processing such as plastics only for that part because the corrugated cardboard of the take-out mouth will be damaged if you use it.
This review is about item#05297284.
Packaging newspaper and books
2
From Japan
On 2013-06-26 05:11:02
Since the place of the take-out opening will be torn soon, I want you to devise only the outlet.
This review is about item#05297284.
I am doing automobile repair business, but I use it everywhere.
5
From Japan
On 2013-05-21 13:25:15
This is not to say, I thought that this product is not producing any more, but I was happy when I found it by searching and thinking that it might be in a monotaro.
This review is about item#05788772.
Bundle of wires
5
From Japan
On 2013-04-26 17:57:17
I am glad that it exists as a consumable item of a purchased item, as an existing product 20 years ago. I searched for it in a nearby DIY, but I could not find it, it was quicker to search with monotaRO.
This review is about item#05297266.
Fix the square material on the veranda and stretch the net of goya.
5
From Japan
On 2012-07-11 12:49:26
At first I bought that I should rarely use it, but I use it on the bottom of items at various places. It is very convenient because its length is free.
This review is about item#05297266.
Cable bond of electrical work
5
From Japan
On 2012-06-08 18:02:11
Even if you do not carry various lengths, it's okay, and garbage does not come out so it's handy. The price is disappointing because I was cheap at a certain home center · · ·
This review is about item#05788772.