Buy more than* S$200* and get FREE SHIPPING

  • Handy Bundler 45II
  • Handy Bundler 45II
  • Handy Bundler 45II
  • Handy Bundler 45II
  • Handy Bundler 45II

Handy Bundler 45II 45[II]BKO-15N

2.75 (4)
Item.#
05788797
Mfr.#
45[II]BKO-15N
Package Qty.
1Set
Ship pack of
1
98.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
In binding of electric work and wiring. In binding and fixing of hose and air pipes For binding and fixing of machine equipments wiring For the fixing of signboard and display panel etc
Material (clips)
Polyacetal resin
Withstand Load (kg)
10
Belt Width (mm)
4.5
Material (Body)
ABS resin
Set Contents
Main body 1 unit 4.5 x 15m x 2 sheets belt (White) 200-Clip 1 Sheet (5 sheets) replacement blade With tool box
Description 2
Because the belt and the clip the deviation from vinyl chloride resin is entirely used in the main substance , when incinerating almost there is no occurrence of dioxin.
Color (Body)
Orange
Material (belt)
66 nylon resin
Belt Length (m)
15
Weight (g)
394
Color
White
Application 2
Fixed signs, display panels, etc.
TGK Product Number
742-50-09-31
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
When wire is tied
4
From Japan
On 2018-02-09 18:04:39
I do not use it much yet, but it is comfortable when the wires are united. Next time, I will buy a big one.
This review is about item#5788797.
Pack newspaper and books
1
From Japan
On 2013-06-26 05:01:33
The belt caught on the clip at the exit and does not come out smoothly.
This review is about item#05788797.
Packing of air baggage
5
From Japan
On 2013-05-15 06:53:06
I bought it for packing of packages to be transported by air mail. Until now, I had closed the nylon band by hand, but the teaching 45 II is pretty good workability. Also, the body is small so it is good to carry. It is easy as it can be used immediately when you want to load it in the car all the time. I did a good shopping.
This review is about item#05788797.
We are using it as a hose or defeat.
1
From Japan
On 2010-12-18 08:39:17
There are subtle differences in the setting position of the spare clip, and often it is difficult to insert the belt, and if it is forcibly inserted, the claw is put on. How about this ??? There were 45 Nozomu Shime 45 and Shimekete 45 II. I would like to ask for improvements.
This review is about item#05788797.