Buy more than* S$200* and get FREE SHIPPING

  • Heat Resistant Aluminum Tape
  • Heat Resistant Aluminum Tape
  • Heat Resistant Aluminum Tape

Heat Resistant Aluminum Tape J3020

4.62 (8)
Item.#
05788946
Mfr.#
J3020
Package Qty.
1Roll
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Duct seal reinforcement of pot type stove and water heater For reinforcement repair of the place where high temperature such as inside the engine compartment catches
Heat-Resistant Temperature (deg C)
(Aluminium part) 316, (adhesive) 180
Adhesive
Silicone based
Tape Length (m)
9.14
Color
Silver
Tape Width (mm)
50.8
Gloss
Available
Base Material Thickness (mm)
0.04
Tape Thickness (mm)
0.12
Base Material
Soft-quality aluminum foil
Weight (g)
150
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Muffler exhaust leak
5
From Japan
On 2017-05-18 15:02:05
It was thick and easy to use. Also the adhesion was powerful
This review is about item#5788937.
Used to protect the resin that is close to the motorcycle muffler
5
From Japan
On 2015-06-15 15:38:01
Although it was inexpensive, I used it for the protection of the resin part of the motorcycle experimentally. Even if the adhesive strength is good and even wrinkles are attached, it is possible to work with confidence.
This review is about item#05788937.
A hole in a muffler of a truck
5
From Japan
On 2014-11-24 16:32:41
Adhesion was good, so it was easy to stick and good adhesion.
This review is about item#05788937.
Piping
5
From Japan
On 2014-10-15 17:56:27
I wound it around the connection part of the waste heat pipe of the water heater. It is normal that the adhesion is normal, it did not lose even if it was coiled
This review is about item#05788937.
Sealing of connecting part of piping with high temperature etc.
5
From Japan
On 2014-09-16 15:54:51
It is useful because it has higher heat resistance temperature than ordinary aluminum tape.
This review is about item#05788946.
Heat resistant part pasting
5
From Japan
On 2014-03-13 15:56:08
I used it to attach the insulator of the hood. It was easy to paste and it was good.
This review is about item#05788937.
Used for muffler
5
From Japan
On 2014-02-20 15:52:32
Easy to use
This review is about item#05788937.
Used in repair of automobile muffler
2
From Japan
On 2010-07-17 20:47:12
I will not arrive.
This review is about item#05788937.