Buy more than* S$200* and get FREE SHIPPING

  • Stretch Cord

Stretch Cord GB-914

by WAKI
5.00 (1)
Item.#
05788973
Mfr.#
GB-914
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Width (mm)
17
Application
Track sheet fixing, bundling rod-shape product, commodity fixed in track etc.
Length (mm)
609
Material
Synthetic rubber
Number of Holes
5
Specification
With hanging bracket 5 holes(2: both edge bracket hole, 3: free hole)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Prevention of shelf fall
5
From Japan
On 2017-12-20 13:46:05
The fall prevention bar was not quite suitable for sizing, but changing the position of the S character hook was good just to use it well.
This review is about item#5788973.