Buy more than* S$200* and get FREE SHIPPING

  • Elastic Band, Ring
  • Elastic Band, Ring
  • Elastic Band, Ring
  • Elastic Band, Ring

Elastic Band, Ring -

4.00 (18)
Item.#
05789007
Mfr.#
-
Package Qty.
1Box(5PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Presser field seat Truck sheet rubber
Material
Tire tube
Thickness (mm)
About 1.5-3
Width (mm)
17
Fold Diameter (mm)
About 600-900
Customer Reviews
5 star 7
4 star 6
3 star 3
2 star 2
1 star 0
Review Rating: 4.00
18 Customer Reviews
The reviews are automatic translation.
On the track
3
From Japan
On 2017-03-24 18:29:38
There is no problem. In addition, I will purchase it if necessary.
This review is about item#5789016.
Fixing the top of the truck
5
From Japan
On 2017-02-16 09:54:30
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#5789007.
Order from customers
4
From Japan
On 2016-07-11 22:15:18
It's nice.
This review is about item#05789016.
Baggage
5
From Japan
On 2016-06-04 15:34:20
Was good.
This review is about item#05789007.
Track truck loading
5
From Japan
On 2014-12-17 15:08:42
It is user-friendly
This review is about item#05789007.
Truck bed
4
From Japan
On 2014-10-13 15:19:47
Rubber thickness is also firm and solid
This review is about item#05789016.
Used to prevent flapping of the storage cover of studless tires.
4
From Japan
On 2014-08-11 18:09:06
Depending on the product, the length is different, but it is sometimes in trouble because there are things that are entered with a biased length.
This review is about item#05789007.
Luggage fixation
4
From Japan
On 2014-07-09 13:13:34
It is feeling that there is neither possible nor impossible
This review is about item#05789016.
Something useful
5
From Japan
On 2014-03-05 13:49:38
He is active in various scenes such as bicycle lights and cycle computer installation. It is convenient to have.
This review is about item#05789016.
Sheet
5
From Japan
On 2014-02-04 15:51:49
There are also thickness and firm.
This review is about item#05789016.