Buy more than* S$200* and get FREE SHIPPING

  • Elastic Band for Palettes
  • Elastic Band for Palettes
  • Elastic Band for Palettes
  • Elastic Band for Palettes

Elastic Band for Palettes 20mmx2m

3.67 (3)
Item.#
05789025
Mfr.#
20mmx2m
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Material
Tire tube
Length (m)
2
Width (mm)
20
Caution
Please do not bring close to fire by any means Please avoid using at high temperatures and oily place. Because it is a elastic, use with care in dangerous place and with bracket. Please replace if there are scratches and cracks.
Thickness (mm)
About 1.5 to 3