Buy more than* S$200* and get FREE SHIPPING

  • Elastic Band for Palettes
  • Elastic Band for Palettes
  • Elastic Band for Palettes
  • Elastic Band for Palettes

Elastic Band for Palettes 20 mm x 3 m

3.67 (3)
20 mm x 3 m
Package Qty.
Ship pack of
6.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Tire tube
Length (m)
Width (mm)
Please do not bring close to fire by any means Please avoid using at high temperatures and oily place. Because it is a elastic, use with care in dangerous place and with bracket. Please replace if there are scratches and cracks.
Thickness (mm)
About 1.5-3
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Fixing of two bicycles
From Japan
On 2015-11-25 09:15:24
Because it is flat rubber, it is easy to use for fixing box objects. I want a little more thickness.
This review is about item#05789025.
Used for bicycle carrier
From Japan
On 2014-12-02 14:10:55
Until now I was using items exclusively for bicycles, but deterioration will soon extend quickly. This is also strong and powerful enough to stop the load, is not it?
This review is about item#05789025.
Fixing rope of luggage on a backpack (frame) for mountaineering
From Japan
On 2013-10-16 13:37:46
I was looking for a stretch cord having a length of 1.6 m or more for fixing luggage on a backpack (frame) for mountain climbing, but I could not find it but I bought a rubber rope for fixing the bicycle and motorcycle's carriage by the home center. However, because the strength of the rubber was weak and it was not used, purchase this item and attach the metal fittings on its own at the tip and make your own stretch cord. This product meets the conditions which were also required for strength and length of rubber. However, since it is for fixing the luggage that was originally placed on a loading platform such as a light truck, the metal fitting at the tip is a small thing to catch on the fastener in the body of the light truck, so the metal fittings (hooks) use another one attached . Although it can be used without problems so far, it is a product with negligible designability, so it looks good ... (lol)
This review is about item#05789025.