Buy more than* S$200* and get FREE SHIPPING

  • Rubber Rope, For Sheets
  • Rubber Rope, For Sheets
  • Rubber Rope, For Sheets

Rubber Rope, For Sheets -

4.06 (33)
Item.#
05789052
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Thickness (mm)
About 1.5-3
Length (m)
40
Material
Tire tube
Width (mm)
19
Customer Reviews
5 star 12
4 star 12
3 star 8
2 star 1
1 star 0
Review Rating: 4.06
33 Customer Reviews
The reviews are automatic translation.
Hood top
5
From Japan
On 2018-03-16 19:28:42
It's OK if you are cheap. I always bought it. It is a good item for price.
This review is about item#5789043.
Fastening of machine storage sheets
4
From Japan
On 2016-07-19 09:01:37
She is wearing a seat for storing the machine and it is used for fixing it, but it is also quite tight and cost is low, so it is good.
This review is about item#05789043.
For track seat
3
From Japan
On 2015-12-24 14:56:22
It is normal. Because price is cheap and cheap, I patronize it. However, it is hard to cut if you leave the winding band as it is, and if you cut the winding band, it will be dirty when you keep it later.
This review is about item#05789052.
For repairing the top of the truck
5
From Japan
On 2015-12-08 17:13:50
Since it is long, I have to use my mind so that it will not fall apart when used, but I am satisfied with the price. I do not know about aged deterioration during use, but may be blended with materials that are hard to deteriorate because the smell is hard.
This review is about item#35058046.
Permanent
5
From Japan
On 2015-09-18 18:44:44
very good
This review is about item#35058046.
Sheet
4
From Japan
On 2015-08-12 14:51:40
The product was good.
This review is about item#35058037.
For fixing
5
From Japan
On 2015-05-22 12:53:46
I use it for fixing luggage, but it has elasticity and durability and can be used with confidence
This review is about item#35058046.
Seat stop
4
From Japan
On 2015-02-05 13:33:39
Previously, I wanted to cut worn-out tire tubes, but recently it has come in handy as it has become a tubeless tire.
This review is about item#05789052.
Fixed cargo truck bedding horror
3
From Japan
On 2014-11-13 16:20:07
Cost performance is a product that shines more than anything, it is an item that seems to be appreciated.
This review is about item#35058037.
Truck (flat car) · Seat stop of dump
5
From Japan
On 2014-08-27 07:48:02
Because of the tire rubber, there are thickness, durable and easy to use. After a hot summer it is badly damaged, but I am looking forward to this year.
This review is about item#05789052.