Buy more than* S$200* and get FREE SHIPPING

  • Rubber Band
  • Rubber Band
  • Rubber Band

Rubber Band -

1.00 (3)
Item.#
05789061
Mfr.#
-
Package Qty.
1Box(10PC)
Ship pack of
1
7.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
0.6
Width (mm)
20
Thickness (mm)
About 1.5 to 3
Material
Tire tube
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 1.00
3 Customer Reviews
The reviews are automatic translation.
Light tiger
1
From Japan
On 2016-06-07 16:55:00
I could not use it because I was not bothered. shock
This review is about item#05789061.
Motorcycle maintenance
1
From Japan
On 2011-04-04 16:21:00
Do not stretch. I cracked in 3 months and it was short.
This review is about item#05789061.
Securing the seat of the truck
1
From Japan
On 2008-07-14 11:23:54
Rubber elongation is small, usability is very bad.
This review is about item#05789061.