Buy more than* S$200* and get FREE SHIPPING

  • Pick Test, Replaceable Lever Type Gauge Head
  • Pick Test, Replaceable Lever Type Gauge Head
  • Pick Test, Replaceable Lever Type Gauge Head

Pick Test, Replaceable Lever Type Gauge Head XP1A-05

4.00 (1)
Item.#
05789192
Mfr.#
XP1A-05
Package Qty.
1PC
Ship pack of
1
68.50 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Caution
Standard measurement for exchange of lever type dial gauge of Ozaki factory. Choose the gauge head which by all means comport with this main body., Standard measurement for exchange of lever type dial gauge of Ozaki factory. Choose the gauge head which by all means comport with this main body.
Dimension l (mm)
18.2
Ball Tip Diameter(mm)
0.5
Material (ball)
Carbide
Compatible Products
PC-1A PC-1AE PC-3
Specification
PC-1A, PC-1AE, PC-3 phi 0.5 gauge head
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of machining products.
4
From Japan
On 2017-02-25 17:50:25
It is very good. The packing of goods, I think whether you sure you want to a little simplified.
This review is about item#5789165.