Buy more than* S$200* and get FREE SHIPPING

  • Pick Test, Replaceable Lever Type Gauge Head
  • Pick Test, Replaceable Lever Type Gauge Head
  • Pick Test, Replaceable Lever Type Gauge Head

Pick Test, Replaceable Lever Type Gauge Head XP1B-2

Item.#
05789201
Mfr.#
XP1B-2
Package Qty.
1PC
Ship pack of
1
7.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball)
Carbide
Compatible Products
PC-1B PC-1BE PC-1BW
Specification
For PC-1B, PC-1BE, PC-1BW phi2 gauge head (standard)
Dimension l (mm)
19.24
Ball Tip Diameter(mm)
2
Caution
Standard measurement for exchange of lever type dial gauge of Ozaki factory. Choose the gauge head which by all means comport with this main body., Standard measurement for exchange of lever type dial gauge of Ozaki factory. Choose the gauge head which by all means comport with this main body.