Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pick Test, Replaceable Lever Type Gauge Head
  • Pick Test, Replaceable Lever Type Gauge Head
  • Pick Test, Replaceable Lever Type Gauge Head

Pick Test, Replaceable Lever Type Gauge Head XP1L-2

5.00 (3)
Item.#
05789244
Mfr.#
XP1L-2
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball)
Carbide
Compatible Products
PC-1L PC-1LE PC-1LW
Caution
Standard measurement for exchange of lever type dial gauge of Ozaki factory. Choose the gauge head which by all means comport with this main body., Standard measurement for exchange of lever type dial gauge of Ozaki factory. Choose the gauge head which by all means comport with this main body.
Dimension l (mm)
39.72
Ball Tip Diameter(mm)
2
Specification
For PC-1L, PC-1LE, PC-1LW phi2 gauge head (standard)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Core work of lathe machining
5
From Japan
On 2016-05-06 06:58:28
It is saved because the delivery date is shorter than the local contractor and it is cheap.
This review is about item#05789244.
For measurement inspection
5
From Japan
On 2015-05-06 07:03:37
I am satisfied because the delivery date is fast and it is cheap Also I would like to use it again
This review is about item#05789244.
Milling work, core turning work
5
From Japan
On 2013-09-14 09:33:40
It is a repair part of the pick test, but it is convenient as it can obtain up to parts. Of course there is no problem in using.
This review is about item#05789244.