Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pick Test, Automatic Type Gauge Head
  • Pick Test, Automatic Type Gauge Head
  • Pick Test, Automatic Type Gauge Head

Pick Test, Automatic Type Gauge Head XN1A-2

5.00 (1)
Item.#
05789323
Mfr.#
XN1A-2
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball)
Carbide
Compatible Products
PCN-1A PCN-0 PCN-1AE PCN-1AD PCN-5 PCN-7A
Caution
Standard measurement for exchange of lever type dial gauge of Ozaki factory. Choose the gauge head which by all means comport with this main body., Standard measurement for exchange of lever type dial gauge of Ozaki factory. Choose the gauge head which by all means comport with this main body.
Dimension l (mm)
17.74
Ball Tip Diameter(mm)
2
Specification
For PCN-1A phi2 diameter measurement (standard)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stylus
5
From Japan
On 2017-03-24 17:44:16
It can be purchased separately and it is saved. Moreover, I will purchase it when it folds
This review is about item#5789323.